Shop All Temperature & Humidity Transmitters
Telaire
HUMITRAC WALL MT TRANSMITTER, 2% ACTIVE HUM/ TEMP, -40C - 60C
Mfr # P40250112
Zoro # G710533697
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telaire
- MFR # P40250112
- Zoro # G710533697
- Country of Origin China
- Category Temperature & Humidity Transmitters
Description
The Telaire HumiTrac Wall Mount Relative Humidity & Temperature Transmitter is designed to serve the building automation/HVAC market as well as a wide variety of general purpose relative humidity monitoring applications.This transmitter incorporates a NIST traceable, field-replaceable sensor tip utilizing a rugged capacitive sensing element capable of ± 2 accuracy measurements in conjunction with a passive active temperature output scaled from -40 to 60C. Analog outputs for the humidity channel and temperature channels are field selectable 4-20ma, 0-5VDC, or 0-10VDC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250110)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, ACTIVE HUM/TEMP, CURRENT/VOLTAGE (T8700-D)
- DWYER INSTRUMENTS Hazardous HumidityTemp Transmitter, Ep Humidity Xmtr (HHT-EU-LCD)
- PROSKIT Capacitance Meter (MT-5110)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- PRIBUSIN TRANSMITTER 117V-AC VIBRATION SENSOR (IUC-72-DUC-PTP)
- Telaire Temperature & Humidity Transmitters