Shop All Temperature & Humidity Transmitters
Telaire
HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP
Mfr # P40250110
Zoro # G110533693
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telaire
- MFR # P40250110
- Zoro # G110533693
- Country of Origin China
- Category Temperature & Humidity Transmitters
Description
The Telaire HumiTrac Wall Mount Relative Humidity & Temperature Transmitter is designed to serve the building automation/HVAC market as well as a wide variety of general purpose relative humidity monitoring applications.This transmitter incorporates a NIST traceable, field-replaceable sensor tip utilizing a rugged capacitive sensing element capable of ± 2 accuracy measurements in conjunction with a passive 10k thermistor temperature output. Analog outputs for the humidity channel are field selectable 4-20ma, 0-5VDC. or 0-10VDC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- HONEYWELL / CHART POOL Chart 12" No Range, PK100 (30755317)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120+)
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, ACTIVE HUM/TEMP, CURRENT/VOLTAGE (T8700-D)
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACTIVE HUM/ TEMP, -40C - 60C (P40250112)
- ROSEMOUNT 0-300F Temperature Transmitter (248HANAA2URN003T25U006Q4F6)
- ASCON 24V-Ac Temperature Transmitter (DY-5030-0800)
- NOSHOK 800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800-0/300-1-1-8-8-040-6)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- Telaire Temperature & Humidity Transmitters