Shop All Temperature & Humidity Transmitters
Telaire
HUMITRAC DUCT MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP
Mfr # P40250118
Zoro # G510533699
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telaire
- MFR # P40250118
- Zoro # G510533699
- Country of Origin China
- Category Temperature & Humidity Transmitters
Description
The Telaire HumiTrac Duct Air Mount Relative Humidity & Temperature Transmitter is designed to serve the building automation/HVAC market as well as a wide variety of general purpose relative humidity monitoring applications.This transmitter incorporates a NIST traceable, field-replaceable sensor tip utilizing a rugged capacitive sensing element capable of ± 2 accuracy measurements in conjunction with a passive 10k thermistor temperature output. Analog outputs for the humidity channel are field selectable 4-20ma, 0-5VDC. or 0-10VDC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACTIVE HUM/ TEMP, -40C - 60C (P40250112)
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250110)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, ACTIVE HUM/TEMP, CURRENT/VOLTAGE (T8700-D)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- Telaire Temperature & Humidity Transmitters