Shop All Panel Mount Thermometers
Tel-Tru
Digital Panel Mount Thermometer, RTD, 7" H
Mfr # ND4RB09115-P22042-C1015
Zoro # G5749692
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Response Time 3 sec
- Sensor Length 4"
- Sensor Dia. 1/4"
- Thermometer Power Source 3.6V Battery
- Case Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # ND4RB09115-P22042-C1015
- Zoro # G5749692
- Country of Origin United States
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 4" |
Sensor Dia. | 1/4" |
Width | 5.52 in |
Manufacturers Warranty Length | 5 yr |
Depth | 2.89 in |
Sensor Wire Length | 15 ft. |
Height | 5 13/25 in |
Line Length | 15 in |
Probe Dia. | 0.25 in |
Display Digit Size | 1.0 in |
Display Width | 1 in |
Thread Size | 1/2 in |
Probe Diameter | 0.25 in |
Cable Length | 15 ft |
Manufacturer Warranty Length | 5 yr |
Display Diameter | 4.5 in |
Flange Outside Diameter | 2.89 in, 5.52 in |
Probe Length | 4 in |
Display Height | 1 in |
Display Size | 4 1/2 in dia |
Digit Height | 1 in |
Description
Digital Panel Mount Thermometer, -75 Degrees to 750 Degrees F/-58 Degrees to 399 Degrees C, 4 1/2 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 1/2 in MNPT with 15 ft Cable, RTD - 1/4 in Dia x 4 in L Probe, Wall Mount Remote, Accuracy +/-0.5 Degrees F/+/-0.3 Degrees C, Backlit Yes, Cable Length 15 ft, Polypropylene Housing with Glass Lens and 316 Stainless Steel Probe, AA Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242CD60#)
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0100 PSIBAR (KC201L25100)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- HDE Proof Tester, For Voltmeter, 9V Battery (PT-5000B)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Accuracy: +/-2% (1EPF2)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- Tel-Tru Panel Mount Thermometers