Shop All Panel Mount Thermometers
Tel-Tru
Digital Panel Mount Thermometer, RTD, 7" H
Mfr # ND4RB09115-P22042-C1010
Zoro # G5749683
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Response Time 3 sec
- Sensor Length 4"
- Sensor Dia. 1/4"
- Thermometer Power Source 3.6V Battery
- Case Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # ND4RB09115-P22042-C1010
- Zoro # G5749683
- Country of Origin United States
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 4" |
Sensor Dia. | 1/4" |
Sensor Wire Length | 10 ft. |
Width | 5.52 in |
Manufacturers Warranty Length | 5 yr |
Depth | 2.89 in |
Height | 5 13/25 in |
Line Length | 10 in |
Display Digit Size | 1.0 in |
Probe Dia. | 0.25 in |
Display Size | 4 1/2 in dia |
Display Diameter | 4.5 in |
Probe Length | 4 in |
Display Height | 1 in |
Probe Diameter | 0.25 in |
Digit Height | 1 in |
Display Width | 1 in |
Cable Length | 10 ft |
Flange Outside Diameter | 2.89 in, 5.52 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Description
Digital Panel Mount Thermometer, -75 Degrees to 750 Degrees F/-58 Degrees to 399 Degrees C, 4 1/2 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 1/2 in MNPT with 10 ft Cable, RTD - 1/4 in Dia x 4 in L Probe, Wall Mount Remote, Accuracy +/-0.5 Degrees F/+/-0.3 Degrees C, Backlit Yes, Cable Length 10 ft, Polypropylene Housing with Glass Lens and 316 Stainless Steel Probe, AA Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH (R6001)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3002 83)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L5000#-XCYC4LM)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- ACURITE Analog Thermometer, 5" Dial Size (00346A3)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- Tel-Tru Panel Mount Thermometers