Shop All Panel Mount Thermometers
Tel-Tru
Digital Panel Mount Thermometer, RTD, 7" H
Mfr # ND4RB09115-P22022-C1005
Zoro # G5749701
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Response Time 3 sec
- Sensor Length 2-1/2"
- Sensor Dia. 1/4"
- Thermometer Power Source 3.6V Battery
- Case Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # ND4RB09115-P22022-C1005
- Zoro # G5749701
- Country of Origin United States
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 2-1/2" |
Sensor Dia. | 1/4" |
Manufacturers Warranty Length | 5 yr |
Sensor Wire Length | 5 ft. |
Height | 5 13/25 in |
Depth | 2.89 in |
Width | 5.52 in |
Probe Dia. | 0.25 in |
Line Length | 5 in |
Display Digit Size | 1.0 in |
Display Diameter | 4.5 in |
Manufacturer Warranty Length | 5 yr |
Display Width | 1 in |
Cable Length | 5 ft |
Display Size | 4 1/2 in dia |
Flange Outside Diameter | 2.89 in, 5.52 in |
Probe Diameter | 0.25 in |
Digit Height | 1 in |
Display Height | 1 in |
Probe Length | 2.5 in |
Thread Size | 1/2 in |
Description
Digital Panel Mount Thermometer, -75 Degrees to 750 Degrees F/-58 Degrees to 399 Degrees C, 4 1/2 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 1/2 in MNPT with 5 ft Cable, RTD - 1/4 in Dia x 2 1/2 in L Probe, Wall Mount Remote, Accuracy +/-0.5 Degrees F/+/-0.3 Degrees C, Backlit Yes, Cable Length 5 ft, Polypropylene Housing with Glass Lens and 316 Stainless Steel Probe, AA Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0142F260#)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.20.100.L)
- TAYLOR PRECISION PRODUCTS Jumbo Junior Rain Gauge (2708)
- SUPCO Chart 7 Day -30 DegreeC/10 Degree C, PK60 (CR87-17)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F, Tube Length: 60 in (12U637)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- Tel-Tru Panel Mount Thermometers