Shop All Dial Thermometers
Tel-Tru
Digital Dial Thermometer, 4" Stem L, SS
Mfr # ND5BB09111-P22046
Zoro # G5716372
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element RTD
- Dial Size 5"
- Connection Size 1/2" NPT
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # ND5BB09111-P22046
- Zoro # G5716372
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5" |
Connection Size | 1/2" NPT |
Stem Length | 4 in |
Stem Dia. | 1/4" |
Depth | 5.04 in |
Display Height | 0.50" |
Manufacturers Warranty Length | 5 yr |
Width | 5.04 in |
Height | 7 25/51 in |
Display Digit Size | 1.0 in |
Probe Dia. | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Display Diameter | 5.04 in |
Display Size | 5.04 in dia |
Thread Size | 1/2 in |
Digit Height | 1 in |
Description
Thread-Mounted Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 4 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- ASHCROFT Carry Case (101B181-04)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- DICKSON Temp Chart Recorder, 3 In (SC367)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0967)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- Tel-Tru Dial Thermometers