Shop All Dial Thermometers
Tel-Tru
Digital Dial Thermometer, 2-1/2" Stem L
Mfr # SD5AB09213P22023-20
Zoro # G5716345
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element RTD
- Dial Size 5"
- Connection Size 2" Sanitary
- Connection Location Adjustable
- Stem Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # SD5AB09213P22023-20
- Zoro # G5716345
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5" |
Connection Size | 2" Sanitary |
Stem Length | 2 1/2 in |
Depth | 5.04 in |
Manufacturers Warranty Length | 5 yr |
Width | 5.04 in |
Stem Dia. | 1/4" |
Height | 8 31/50 in |
Display Height | 1.00" |
Display Digit Size | 1.0 in |
Probe Dia. | 0.25 in |
Display Diameter | 5 in |
Display Size | 5 in dia |
Manufacturer Warranty Length | 5 yr |
Digit Height | 1 in |
Description
Digital Dial Thermometer, -75 Degrees to 750 Degrees F, Stem Length 2 1/2 in, IP66, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, Calibration Type NIST-Traceable, 3-A Certified Yes, (1) AA Lithium Battery, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display (FLIR C3-X No Wi-Fi)
- KLEIN TOOLS AC Plug to Banana Jacks (69357)
- POMONA ELECTRONICS RF Adapter Kit, 26 pcs. (72934)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1856)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF2)
- Tel-Tru Dial Thermometers