Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 2 In Dial, -40 to 160F
Mfr # LT225R-8/23100853
Zoro # G3949382
original price:
$58.11
35% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) -40 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT225R-8/23100853
- Zoro # G3949382
- UPC # 855026003463
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 8 in |
Stem Dia. | 5/32 in |
Stem Diameter | 0.15 in |
Dial Diameter | 2 in |
Description
Laboratory Dial Thermometer, -40 Degrees to 160 Degrees F, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 2 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 600 psi/kPa, 1/4 NPT Back Conn (25-110-600-psi/kPa)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 500 PSI, Conduit (626-14-CB-P1-E5-S1)
- DWYER INSTRUMENTS Outside Air Temperature Transmitter with 4 to 20 mA Output with solar radiation shield (BTT-R25-1)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0807)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT300R-0967)
- ASHCROFT 5IN 1/2IN 6IN 50-550F NPT BIMETAL THERMOMETER (50 EI 60 E 060 50/550F)
- Tel-Tru Dial Thermometers