Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 2 In Dial, 0 to 50C
Mfr # LT225R-8/23100875
Zoro # G4163555
original price:
$41.16
10% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 8 in
- Case Hermetically Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT225R-8/23100875
- Zoro # G4163555
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 8 in |
Stem Dia. | 5/32 in |
Dial Diameter | 2 in |
Stem Diameter | 0.15 in |
Description
Laboratory Dial Thermometer, 0 Degrees to 50 Degrees C, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 2 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black (4FLR1)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0555)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0967)
- Tel-Tru Dial Thermometers