Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 2 In Dial, 0 to 220F
Mfr # LT225R-8/23100856
Zoro # G4125791
original price:
$55.20
30% off
new price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 0 Degrees to 220 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT225R-8/23100856
- Zoro # G4125791
- UPC # 855026003296
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 8 in |
Stem Dia. | 5/32 in |
Dial Diameter | 2 in |
Stem Diameter | 0.15 in |
Description
Laboratory Dial Thermometer, 0 Degrees to 220 Degrees F, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 2 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT300R-1809)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1255)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0664)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to220F (GT100R-12/16121256)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0267)
- JONES STEPHENS Weksler Indtrl Multi-Angle Thermometer (J40505)
- Tel-Tru Dial Thermometers