Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 1-3/4 In Dial, 0to250C
Mfr # GT100R-12/16121279
Zoro # G3895963
original price:
$66.00
42% off
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 1 3/4 in
- Connection Location Back
- Stem Length 12 in
- Stem Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # GT100R-12/16121279
- Zoro # G3895963
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 1 3/4 in |
Stem Length | 12 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 3/4 in |
Description
Laboratory Dial Thermometer, 0 Degrees to 250 Degrees C, NSF Rated Yes, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- BOTRON CO Combo Tester Calibration Unit (B85503)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6240-020-CAL)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1267)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0414)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1567)
- TEL-TRU 2IN 1/2IN 12IN -40-180F NPT BIMETAL THERMOMETER (RT2510A7LAF605B)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- Tel-Tru Dial Thermometers