Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # GT500R-0909
Zoro # G5511952
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT500R-0909
- Zoro # G5511952
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-007)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2409)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0614)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 25to125F (GT100R-12/16121260)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- Tel-Tru Dial Thermometers