Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # GT300R-0964
Zoro # G5504891
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-0964
- Zoro # G5504891
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- CONTROL CO Humidity Indicator Sponge, 3x3 Card, PK40 (3151)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- ROTRONIC Hygroclip2 Industrial Probe Assembly Humidity Sensor (HC2A-IM302-M)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1567)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 4 (DBTA3402)
- Tel-Tru Dial Thermometers