Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # BC550R-0909
Zoro # G5524607
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-0909
- Zoro # G5524607
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp/Humidity Sensor, 0 to 10V DC, White (HX-68P3-0N000U)
- NU-DI Malayae .50mm Blue Probe Flex Probe Kit (300-08057)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFX8)
- Tel-Tru Dial Thermometers