Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # AA575R-0964
Zoro # G5536297
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # AA575R-0964
- Zoro # G5536297
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK7)
- PRINCE CASTLE Timer "Gralab" W/Outlet For - Part# Pc7-171-160R (PC7-171-160R)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa (PFP927)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0209)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0614)
- TEL-TRU Bimetal Thermom, 2 In Dial, -40 to 160F (LT225R-8/23100853)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0555)
- Tel-Tru Dial Thermometers