Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # AA575R-0914
Zoro # G5529802
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # AA575R-0914
- Zoro # G5529802
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Pressure Testing, 41540 (FF14801)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- UEI TEST INSTRUMENTS Back Probe Test Lead Kit (ATLBPK)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ901-DRY-25FF)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0967)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1564)
- TEL-TRU 2IN 1/2IN 12IN -40-180F NPT BIMETAL THERMOMETER (RT2510A7LAF605B)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- LEONARD VALVE Dial Therm For Ta-300, Tm-600, Tm-800 (2122)
- Tel-Tru Dial Thermometers