Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 8" L
Mfr # LT330R-0864
Zoro # G5120829
original price:
$31.42
10% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 50 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-0864
- Zoro # G5120829
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Stem Diameter | 0.156 in |
Dial Diameter | 3 in |
Description
Analog Dial Thermometer, 50 Degrees to 500 Degrees F, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC110BLSSC)
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- J.W. WINCO GN743-32-G1-1/4-A Oil Sight Glass (743-32-G11/4-A)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0553)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1856)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0555)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGB9)
- Tel-Tru Dial Thermometers