Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 8" L
Mfr # LT330R-0856
Zoro # G5120768
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 0 Degrees to 220 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # LT330R-0856
- Zoro # G5120768
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 8 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 0 Degrees to 220 Degrees F, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed (TP1)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B15#)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000 NIST)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (I1010-KIT)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (AA575R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1255)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1567)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- Tel-Tru Dial Thermometers