Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 8" L
Mfr # LT330R-0809
Zoro # G5120792
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 50 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # LT330R-0809
- Zoro # G5120792
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 50 Degrees to 500 Degrees F/0 Degrees to 250 Degrees C, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-11)
- DWYER INSTRUMENTS Outside Air Static Pressure Pickup (A-420A)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- KLEIN TOOLS Lead Adapters, 20-Foot (69358)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- Tel-Tru Dial Thermometers