Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 6" L
Mfr # GT300R-0653
Zoro # G5504359
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-0653
- Zoro # G5504359
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1267)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0507)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0467)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1807)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- Tel-Tru Dial Thermometers