Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 6" L
Mfr # GT300R-0602
Zoro # G5525858
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-0602
- Zoro # G5525858
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML2)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- DWYER INSTRUMENTS Dwyer Magnehelic Air Filter Kit (A-605)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402P)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0967)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1267)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0414)
- VEE GEE Soil Dial Thermometer (82160-6)
- Tel-Tru Dial Thermometers