Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 6" L
Mfr # BC550R-0665
Zoro # G5517878
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-0665
- Zoro # G5517878
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- POMONA ELECTRONICS Test Clip Set, Black, Red, 300 Vrms (3788)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- FLIR Battery Charger (T197650)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1267)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0414)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0553)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- Tel-Tru Dial Thermometers