Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 6" L
Mfr # BC550R-0609
Zoro # G5528658
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # BC550R-0609
- Zoro # G5528658
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO. Supco Carbon Monoxide Analyzer (CO1000)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Youself Mold Test Kit MO109 (MO109)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGB6)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0202)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0 to 50F (GT100R-12/16121275)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 50C (LT225R-8/23100875)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- Tel-Tru Dial Thermometers