Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 5" L
Mfr # LT330R-0564
Zoro # G5127530
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) 50 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-0564
- Zoro # G5127530
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 50 Degrees to 500 Degrees F, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- WINTERS Low Pressure Gas Test Kit, 0 to 5 psi (PLPT0005)
- IFM Transmitter, 0-15psi, 9.6-32VDC (PX3227)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- TEL-TRU Bimetal Therm, 1-3/4 In Dial, -40to160F (GT100R-12/16121253)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to250C (GT100R-12/16121279)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0467)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- Tel-Tru Dial Thermometers