Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 5" L
Mfr # LT330R-0555
Zoro # G5127479
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) 0 Degrees to 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-0555
- Zoro # G5127479
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 5 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 0 Degrees to 180 Degrees F, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L30#)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR1)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- B&K PRECISION Function Generator (4005DDS)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0467)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0809)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- Tel-Tru Dial Thermometers