Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 5" L
Mfr # LT330R-0553
Zoro # G5127591
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) -40 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-0553
- Zoro # G5127591
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 5 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, -40 Degrees to 160 Degrees F, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1864)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT300R-0964)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1807)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- Tel-Tru Dial Thermometers