Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 5" L
Mfr # LT330R-0509
Zoro # G5127460
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) 50 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-0509
- Zoro # G5127460
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 5 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 50 Degrees to 500 Degrees F/0 Degrees to 250 Degrees C, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215M17500#)
- POMONA ELECTRONICS Electronic Test Lead Kit, 10A (6343)
- BAKER INSTRUMENTS E35-75BS Brass Thermowell (E35-75BS)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0553)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0414)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1267)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGD4)
- Tel-Tru Dial Thermometers