Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 4" L
Mfr # GT500R-0465
Zoro # G5540829
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT500R-0465
- Zoro # G5540829
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 10.00 In WC (475-0-FM-AV)
- ZORO SELECT Siphon, 250 psi, 1/4 In Natured Brass (5TUL0)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0414)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0967)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1807)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Accuracy: +/-1% (1NFX2)
- Tel-Tru Dial Thermometers