Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 4" L
Mfr # GT300R-0467
Zoro # G5515653
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-0467
- Zoro # G5515653
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- ZORO SELECT Grout Box, pack of 25 (5MZF2)
- SUPERIOR ACCUTRAK Ultrasonic Leak System (VPE-1000)
- ELECTRONIC SPECIALTIES Battery Tester Load, 6/12V, 1000 CCA (700)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1564)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0467)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0507)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- Tel-Tru Dial Thermometers