Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 4" L
Mfr # BC550R-0402
Zoro # G5504681
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-0402
- Zoro # G5504681
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0264)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 100psi (R3100)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL15)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6000)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1265)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0265)
- Tel-Tru Dial Thermometers