Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 4" L
Mfr # AA575R-0414
Zoro # G5499291
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # AA575R-0414
- Zoro # G5499291
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-160psi (GLSS160)
- ZORO SELECT K Slump Tester (5DPD9)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- ASHCROFT Dial Thermometer, Bi-Metallic, 9 in Stem (30EI60R)
- Tel-Tru Dial Thermometers