Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 24" L
Mfr # BC550R-2467
Zoro # G5500953
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-2467
- Zoro # G5500953
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 24 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet; Backmount (C30BM)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1564)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1567)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0665)
- ASHCROFT Dial Thermometer, Every-Angle, 4 in Stem (50EI60E)
- Tel-Tru Dial Thermometers