Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 24" L
Mfr # BC550R-2402
Zoro # G5530819
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-2402
- Zoro # G5530819
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 24 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- COOPER-ATKINS Thermistor Temperature Instrument, Singe Zone (TM99A)
- WAHL Soldering Iron Tester, Degree F, 110V (ST2200F-110)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT300R-1814)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0555)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0809)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (AA575R-1553)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0465)
- TAYLOR Glow in the Dark Dial Thermometer Plastic Black 13.25 in. (5267459)
- Tel-Tru Dial Thermometers