Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 24" L
Mfr # AA575R-2402
Zoro # G5529242
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # AA575R-2402
- Zoro # G5529242
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 24 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger for Exx Series (T199425ACC)
- FLUKE Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests (3078875)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- LASCAR Data Logger (EL-USB-2-LCD)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0965)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (AA575R-2467)
- TEL-TRU 5IN 1/2IN 9IN 0-250F NPT BIMETAL THERMOMETER (GT500R)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1513)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- Tel-Tru Dial Thermometers