Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # GT500R-0267
Zoro # G5539009
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT500R-0267
- Zoro # G5539009
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L30#)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1509)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- BAKER INSTRUMENTS T5112MSSP Maple Syrup Stem Thermometer, 5" Dial, 12" Stem (T5112MSSP)
- Tel-Tru Dial Thermometers