Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # GT500R-0265
Zoro # G5510738
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT500R-0265
- Zoro # G5510738
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 8 In, 0 to 100, 7 Day, PK100 (BN 1571T)
- VEE GEE Soil Dial Thermometer (82160-6)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLX8)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0914)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2464)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- Tel-Tru Dial Thermometers