Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # GT500R-0214
Zoro # G5519558
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT500R-0214
- Zoro # G5519558
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS K-Type High Temperature Thermocouple (69142)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L60#)
- FLUKE Probe Light (Fluke-L210)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLBEZE)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0967)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1267)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0202)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA6)
- Tel-Tru Dial Thermometers