Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # GT300R-0267
Zoro # G5504709
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-0267
- Zoro # G5504709
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Leak Detector, Refrigerant, 9V (RLD10)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (PEM1414)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2402)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0553)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- Tel-Tru Dial Thermometers