Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # GT300R-0265
Zoro # G5531939
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-0265
- Zoro # G5531939
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Bench Digital Multimeter (5493CGPIB)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- WINTERS Pressure Gauge, 0 to 30 1/4 in MNPT, Gray (PFP642WBY)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1807)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0965)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- Tel-Tru Dial Thermometers