Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # BC550R-0265
Zoro # G5506553
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-0265
- Zoro # G5506553
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Red (DPGAB-06)
- POWERWELD Replacement Gauge, 2-1/2" x 60 PSI, 1/4" NPT Inlet (A60)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215DO500#)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0609)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0253)
- TAYLOR PRECISION PRODUCTS Meat Dial Thermometer (5939N)
- Tel-Tru Dial Thermometers