Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # LT330R-1864
Zoro # G5066831
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 18 in
- Temp. Range (F) 50 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-1864
- Zoro # G5066831
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Stem Diameter | 0.156 in |
Dial Diameter | 3 in |
Description
Analog Dial Thermometer, 50 Degrees to 500 Degrees F, Stem Length 18 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach Yes, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX503-NIST)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2409)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0967)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0453)
- Tel-Tru Dial Thermometers