Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # LT330R-1856
Zoro # G5066822
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 18 in
- Temp. Range (F) 0 Degrees to 220 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-1856
- Zoro # G5066822
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Stem Diameter | 0.156 in |
Dial Diameter | 3 in |
Description
Analog Dial Thermometer, 0 Degrees to 220 Degrees F, Stem Length 18 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach Yes, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 8 In, 0 to 100, 7 Day, PK100 (BN 1571T)
- MONARCH Temperature Data Logger With Display (5396-0101)
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- B&K PRECISION Power Supply Test Lead Kit, 60 In. L (TLPS)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to250C (GT100R-12/16121279)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1513)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1265)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0467)
- Tel-Tru Dial Thermometers