Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # LT330R-1855
Zoro # G5066868
original price:
$38.39
9% off
new price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 18 in
- Temp. Range (F) 0 Degrees to 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-1855
- Zoro # G5066868
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 18 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Stem Diameter | 0.156 in |
Dial Diameter | 3 in |
Description
Analog Dial Thermometer, 0 Degrees to 180 Degrees F, Stem Length 18 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach Yes, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS C-380-NIST Refrigerant Leak Detector, (C-380-NIST)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (93013-K)
- ZORO SELECT Carboy Spigot HDPE (180118)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1513)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1267)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1265)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0667)
- Tel-Tru Dial Thermometers