Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # GT300R-1864
Zoro # G5537030
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-1864
- Zoro # G5537030
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 18 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Data Logging Sound Level Meter (R8070SD)
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- POMONA ELECTRONICS Adapter, Bnc (1269)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0914)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0914)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- Tel-Tru Dial Thermometers