Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # BC550R-1864
Zoro # G5503528
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # BC550R-1864
- Zoro # G5503528
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- MEGUIARS INSPECTION FINAL 16OZ/473ML (MGM-3416)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2409)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2402)
- TEL-TRU 5IN 1/2IN 9IN 0-250F NPT BIMETAL THERMOMETER (GT500R)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- Tel-Tru Dial Thermometers