Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # BC550R-1814
Zoro # G5497429
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1814
- Zoro # G5497429
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ELITE Complete HID Test Station (B88030)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (240-SC-02-O(AAA)-10P)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Bimetal Therm, 1-3/4 In Dial, -40to160F (GT100R-12/16121253)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0267)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to250C (GT100R-12/16121279)
- Tel-Tru Dial Thermometers