Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # BC550R-1809
Zoro # G5523922
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1809
- Zoro # G5523922
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (LFS-220-400-G)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK9)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 9cm, PK100 (14A851)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0914)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0914)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0209)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1509)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0264)
- Tel-Tru Dial Thermometers