Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # AA575R-1814
Zoro # G5517187
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # AA575R-1814
- Zoro # G5517187
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in FNPT, Silver (301L254F/0JJJ200)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- SKYSCAN Lightning Detector, 3 in. W, 1 lb. (P5-3)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0609)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2409)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0453)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFX8)
- Tel-Tru Dial Thermometers