Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 18" L
Mfr # AA575R-1802
Zoro # G5531753
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # AA575R-1802
- Zoro # G5531753
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0967)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0553)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1214)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- Tel-Tru Dial Thermometers